Shop All Ball End Mills
M.A. Ford
Ball End Mill, 1/2" Dia, Carbide
Mfr # 17950010A
Zoro # G7348358
Free Shipping & Returns
$94.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/2"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 17950010A
- Zoro # G7348358
- UPC # 697604180551
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/2" |
Length of Cut | 1 1/4 in |
Shank Dia. | 1/2 in |
Overall Length | 3 in |
Milling Dia. | 1/2" |
Description
Ball End Mill, Altima
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST RAKE Scraper, 16" SS Blade, 66" Alum Handle (78916)
- RIDGID Repair Kit (63657)
- BOSCH Router Dust Hood Kit, 2-1/4 In (RA1173AT)
- METALPRO Bender Die, Steel, 1-1/2 in. (MP9016)
- M.A. FORD Tuffcut Gp 2 Flute Ball Nose End Mill, .0750 (15007500)
- M.A. FORD Tuffcut Gp 4 Flute Ball Nose End Mill, 5/16 (14031250C)
- M.A. FORD Tuffcut Gp 2 Flute Ball Nose End Mill, 1/16 (15006250)
- M.A. FORD Tuffcut Gp 4 Flute Ball Nose End Mill, 1/4 (14025000C)
- M.A. FORD Tuffcut Gp 2 Flute Ball Nose End Mill, 2.5Mm (15009840)
- M.A. FORD Tuffcut Gp 4 Flute Ball Nose End Mill, 1/2 (14050000C)
- MICRO 100 Carbide End Mill, 2 mm, Cut 1.3 mm, 4 FLT (SBMM-020-406)
- M.A. Ford End Mills