Shop All Countersinks
M.A. Ford
92 Series Csink Set 60 D
Mfr # 92000011
Zoro # G1161801
product price: $80.15
/ea
Free Shipping & Returns
$80.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Material - Machining HSS
- Shank Type - Machining Straight
- Primary Material Application Non-Ferrous
- Included Angle 60 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 92000011
- Zoro # G1161801
- UPC # 697604963802
- Country of Origin United States
- Category Countersinks
Details
Number of Flutes | 3 |
Material - Machining | HSS |
Shank Type - Machining | Straight |
Primary Material Application | Non-Ferrous |
Included Angle | 60 Degrees |
Finish | Uncoated |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR STEEL 2# Square Recess Screwdriver Bits - 2 Inch Long, PK 25 (BSQ202-25PK)
- ZORO SELECT Rivet Nut Tool, 10-24, 10-32, 1/4-20, M5, M6 (SSG 802)
- TUNGALOY Milling Insert AVGT060302PBER-MJ A, PK10 (6743203)
- BOSCH 1-9/16 In. 12A 120V SDS-max® Combination Hammer (RH540M)
- M.A. FORD 3/8 90 Hss 3Fl Spi. C (92037503)
- M.A. FORD 92 Series Csink Set 82 D (92000012)
- M.A. FORD X 9/16 X 2 -.015Cr-Blaze Endmill (61B062503)
- M.A. FORD 3/4 82 Hss 3Fl Spi. C (92075002)
- M.A. FORD 1 1/2 82 Hss 3Fl Spi. C (92150002)
- M.A. FORD 5/16 X 1/2 X 2 Ball Xr E (79062504)
- COBRA CARBIDE 90° Three Flute Countersink Uncoated, 1 (38436)
- M.A. Ford Countersinks, Center Drills & Spotting Drills