Shop All Countersinks
M.A. Ford
8Mm Endmill 0.25Mm Rad
Mfr # 60018704
Zoro # G1359691
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.1875 in
- Number of Flutes 1
- Material - Machining Carbide
- Shank Type - Machining Straight
- Overall Length 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 60018704
- Zoro # G1359691
- UPC # 697604600363
- Country of Origin United States
- Category Countersinks
Dimensions
Shank Dia. | 0.1875 in |
Overall Length | 1.5 in |
Details
Number of Flutes | 1 |
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Primary Material Application | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Decimal Equivalent | 0.1875 in |
Included Angle | 100 Degrees |
Finish | Uncoated |
Non-Cutting Tip Dia Max | 0.045 in |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Diehead, Cmpl 00R 3/8 Npt (36885)
- SLUGGER BY FEIN Annular Cutter, M42, 1 1/2 Dia, 1 D (63134381007)
- STARRETT Band Saw Blade, 10 ft. L, 1/4" W, 10/14 TPI, 0.025" Thick, Bimetal (99079-10)
- DEWALT 2" x 17" x 22" High Impact 4 Cutter Spline (DW5769)
- M.A. FORD X 9/16 X 2 -.015Cr-Blaze Endmill (61B062503)
- M.A. FORD Xt 1 X 4-1/4 X 7 -.120Cr (61B018702)
- M.A. FORD Xt 3/8 X 2 X 4 X .030Cr (67150001)
- M.A. FORD Countersink, 6 Flute, 1/2" Shank (79T075002)
- M.A. FORD Csink Set 79 Ser 90 Deg (79T000013)
- M.A. FORD Endmill 5/8 X 2-1/4 (79012504)
- KEO Countersink, Pilot 5.3 mm, CTRbore 10 mm (56210)
- M.A. Ford Countersinks, Center Drills & Spotting Drills