Shop All Jobber Length Drill Bits
M.A. Ford
8.00mm Carbide 142 Deg. Jobber Length Drill Bit
Mfr # 2XDCR3150A
Zoro # G7172685
original price:
$159.51
30% off
new price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Point Angle 142 Degrees
- Drill Bit Material Cobalt
- Decimal Equivalent 0.3150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 2XDCR3150A
- Zoro # G7172685
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 8.00 mm |
Shank Dia. | 2 mm |
Overall Length | 49.00 mm |
Flute Length | 24.00 mm |
Maximum Drilling Depth | 24 mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Details
Item | Jobber Drill Bit |
Drill Bit Grouping | Drill Bit |
Drill Bit Point Angle | 142 Degrees |
Drill Bit Material | Cobalt |
Decimal Equivalent | 0.3150 |
Drill Bit Finish | Altima |
Material | Carbide |
Coolant Fed | Non-Coolant Through |
Cutting Direction | Right Hand |
Point Type | S |
Coolant Through | No |
List Number | 2XDCR |
Measurement System | Metric |
Description
Jobber Drill Bit, Drill Bit Size 8.00 mm, Drill Bit Point Angle 142 Degrees , Decimal Equivalent 0.3150, Metric, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLC WORK GEAR Tool Suspenders, Tool Belt Suspenders, Black, Nylon, 0 Pockets (5122)
- CMT Pattern Bit, 1/4-Inch Shank, 5/8-Inch Diameter, Carbide-Tipped, Orange (811.159.11B)
- HUSQVARNA Diamond Saw Blade, Demolition, 14" dia. (FLX 230 14)
- WESTWARD 8 Piece Metric T-Shape Hex Key Set, 2CYD4 (2CYD4)
- M.A. FORD 6.00mm Carbide 142 Deg. Jobber Length Drill Bit (2XDSR2362A)
- M.A. FORD Twister Gp 5X Drill, 7/64 (20410940)
- M.A. FORD Twister Gp 5X Drill, 1/8 (20412500)
- M.A. FORD 3/8" Carbide 118 Deg. Jobber Length Drill Bit (20437500)
- M.A. FORD Drill Bit 5X, Fractional, 1/2in, Carbide (2XDCR1772A)
- M.A. FORD Twister Gp 5X Drill, 43/64 (20467190)
- CENTURY DRILL & TOOL Century Drill - Cobalt Drill Bit - 135Deg - 9/64 x 2-7/8" (26209)
- M.A. Ford Jobber Length Drill Bits