Shop All Router Bits
M.A. Ford
8 Mm Dia-Gr Router Endmi
Mfr # 23131500
Zoro # G1163256
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Overall Length 2.5197 in
- Shank Dia. 0.315 in
- Number of Flutes 15 - LH; 13 - RH
- Application Non-Ferrous
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 23131500
- Zoro # G1163256
- UPC # 697604911650
- Country of Origin United States
- Category Router Bits
Dimensions
Overall Length | 2.5197 in |
Shank Dia. | 0.315 in |
Flute Length (In.) | 0.8661 in |
Details
Material - Machining | Carbide |
Number of Flutes | 15 - LH; 13 - RH |
Application | Non-Ferrous |
Type of Cut | Down Cut |
Construction | Solid |
End Grind | End Mill |
Decimal Equivalent | 0.315 in |
Shank Type | Straight |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STM 18 x 212 Cobalt Square Ground Tool Bit (102000)
- DREMEL Abrasive Brush, EZ Lock, 220 Grit (EZ473SA)
- BOSCH Glass and Tile Bit, 5/16 In, 2 1/4 In L (GT400)
- TEKTON 3/8 Inch Drive x 21 mm 6-Point Flare Nut Crowfoot Wrench (WCF16221)
- M.A. FORD Diamond Grind Router Bur End, 1.6Mm (23106300B)
- M.A. FORD 1.2Mm Dia-Gr Router D (23104720D)
- M.A. FORD Diamond Grind Router Bur End, 3/64 (23104690B)
- M.A. FORD 2.4Mm Dia-Gr Router Dril (23109450D)
- M.A. FORD 5/16 Dia-Gr Router Fisht (23131250F)
- CMT STRAIGHT BIT (812.064.11)
- CMT ORANGE TOOLS 13-PIECE DOVETAIL & STRAIGHT ROUTER BIT SET (800.519.11)
- M.A. Ford Routers & Accessories