Shop All Countersinks
M.A. Ford
7/16 X 1/2 X 2-1/2 Ball
Mfr # 79075003
Zoro # G1165642
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.5 in
- Number of Flutes 6
- Material - Machining HSS
- Shank Type - Machining Straight
- Overall Length 2.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 79075003
- Zoro # G1165642
- UPC # 697604792068
- Country of Origin United States
- Category Countersinks
Dimensions
Shank Dia. | 0.5 in |
Overall Length | 2.75 in |
Neck Length | 1.25 in |
Details
Number of Flutes | 6 |
Material - Machining | HSS |
Shank Type - Machining | Straight |
Primary Material Application | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Decimal Equivalent | 0.75 in |
Included Angle | 90 Degrees |
Finish | Uncoated |
Construction | Solid |
Non-Cutting Tip Dia Max | 0.21 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 2-Cutter Hammer Drill Bit 9/16" x 8"L, SDS Plus (HC2093)
- K TOOL INTL 1/2 Mini Imp Wre (TT-118A)
- JONARD TOOLS Insert Bit, SAE, 1/4", Hex, #1/3/16", 2-1/2" (SD-RB1)
- DIABLO HOLE SAW DIAMND GRT 7/8in. (DHS0875DG)
- M.A. FORD 1/2 82 Multi-Fl Cs Tin (79T050002)
- M.A. FORD Countersink, 3/8" dia, 100 deg., HSS, Altima (61B037504)
- M.A. FORD 12Mm Endmill 1.5Mm Rad (60050002)
- M.A. FORD 1X2-1/2 X6 .030R Endmill (79150003)
- M.A. FORD 5/16X2 - .030Cr - Blaze Endmill (61B050004)
- M.A. FORD 1/2X1-1/4X.030R Endmill (79250002)
- BIG HORN Type 'C' Countersink, 3/8 Inch, Fits #5 Screw Bit W. L. Fuller C5 (18990)
- M.A. Ford Countersinks