Shop All Routing End Mills
M.A. Ford
6Mm X 25 Router Bur End
Mfr # 239M0601BGX
Zoro # G1165231
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 0.2362 in
- Number of Flutes 8 - LH; 10 - RH
- Application Non-Ferrous
- Overall Length 2.9528 in
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 239M0601BGX
- Zoro # G1165231
- UPC # 697604239815
- Country of Origin United States
- Category Routing End Mills
Dimensions
Diameter | 0.2362 in |
Overall Length | 2.9528 in |
Shank Dia. | 0.2362 in |
Flute Length | 0.9843 in |
Details
Number of Flutes | 8 - LH; 10 - RH |
Application | Non-Ferrous |
End Mill Material | Carbide |
Finish | GemX |
End Style | Bur |
Cutting Type | Up Cut |
Shank Type | Straight |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C TiN 13/16x3/4x1-7/8x4-1/8 (C75044)
- WESTWARD Measuring Wheel, 12-11/16 in, 9999 ft 11in (21LP36)
- AVK Expandable Tool, 3/8-16, Steel (AA181-616)
- KEO Countersink, 6 FL, 90 Deg, 1/2, Cobalt, TiN (55546-TiN)
- M.A. FORD End Mill, 7 Flute, 1/2" x 5/8" x 3 x .015R (18050002B)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 8mmx3/4" (DD-12M8)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 1/4x5/8", Overall Length: 3-3/8" (XD-1208)
- ONSRUD 1/4" Three Flute Routing End Mill Plunge Point 3"L (60-242)
- ONSRUD 3/8" One Flute Routing End Mill Plunge Point 3"L (63-733)
- MELIN TOOL CO Hss Generl Purpse End Mill, Sq., 4mmx7/16" (B-12M4)
- ONSRUD 1/4" Three Flute Routing End Mill Ball Nose 2"L (AMC703138)
- M.A. Ford Routing End Mills