Shop All Routing End Mills
M.A. Ford
6Mm X 20 Router Bur End
Mfr # 239M0600BGX
Zoro # G1166817
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 0.2362 in
- Number of Flutes 8 - LH; 10 - RH
- Application Non-Ferrous
- Overall Length 2.48 in
- Shank Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 239M0600BGX
- Zoro # G1166817
- UPC # 697604239785
- Country of Origin United States
- Category Routing End Mills
Dimensions
Diameter | 0.2362 in |
Overall Length | 2.48 in |
Shank Dia. | 0.236 in |
Flute Length | 0.787 in |
Details
Number of Flutes | 8 - LH; 10 - RH |
Application | Non-Ferrous |
Shank Type | Straight |
Finish | GemX |
Cutting Type | Up Cut |
End Style | Bur |
End Mill Material | Carbide |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERNST MANUFACTURING Ernst 10-Compartment Plastic Organizer Tray, Black (5011)
- WESTWARD 1/2 in Drive, 14mm 12 pt Metric Socket, 12 Points (5MT22)
- LINK HANDLES Sledge Handle, 24", Fire Finsh, Contractor (64563)
- ZORO SELECT Ball Lock Pin, Pull Ring, 3/16" Pin Dia. (LBH-SS7102)
- M.A. FORD End Mill, 7 Flute, 1/2" x 5/8" x 3 x .015R (18050002B)
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.020x0.030", Number of Flutes: 4 (CCMGS-.020-ALTIN)
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.005x0.015", Finish: Uncoated (AMG-.005)
- ONSRUD 1/2" Two Flute Routing End Mill Plunge Point 3-1/2"L (60-173MW)
- MELIN TOOL CO Hss General Purpose End Mill, Ball, 1/2x1", Number of Flutes: 4 (DD-1616-B)
- MELIN TOOL CO Hss General Purpose End Mill Sq 1"X8, Length of Cut: 8" (C-3232-EE)
- MELIN TOOL CO Hss Corner Rounder End Mill, R, 1/16, 1/16" (RC-1202)
- M.A. Ford End Mills