Shop All Chucking Reamers
M.A. Ford
.6299 #Metric# 16.00Mm R
Mfr # 27262990
Zoro # G1325997
original price:
$268.92
27% off
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 1.752 in
- Size 16 mm
- Material Applications Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 27262990
- Zoro # G1325997
- UPC # 697604020314
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 1.752 in |
Size | 16 mm |
Overall Length | 4.0157 in |
Shank Dia. | 0.595 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Finish | Uncoated |
Number of Flutes | 6 |
Construction | Solid |
Specifications | DIN 1420 H7 |
Helix Angle | Straight |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 1-1/4" Metal Made Chip Brush - Stainless Wire, Loop Handle (85138)
- EXAIR Air Gun Nozzle, Safety, 1-3/4 In. L (1100)
- HHIP 6" SUPEr Cross Slide Vise (3901-2706)
- PALMGREN Arbor press, 3 Ton (9661301)
- M.A. FORD .2480 #Metric# 6.30Mm Re (27224800)
- M.A. FORD .1560 Reamer (27215600)
- M.A. FORD .0157 #Metric# 0.40Mm Re (27201570)
- M.A. FORD .1063 #Metric# 2.70Mm Re (27210630)
- M.A. FORD .0495 Reamer (27204950)
- M.A. FORD .0260 No 71 Reamer (27202600)
- WALTER SURFACE TECHNOLOGIES 3/4" Reamer - 1/2" Shank (01P012)
- M.A. Ford Reamers