Shop All Jobber Length Drill Bits
M.A. Ford
6.00mm Carbide 142 Deg. Jobber Length Drill Bit
Mfr # 2XDSR2362A
Zoro # G7173455
product price: $70.19
/ea
$70.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Shank Type Straight
- Drill Bit Point Angle 142 Degrees
- Drill Bit Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 2XDSR2362A
- Zoro # G7173455
- UPC # 697604024145
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 6.00 mm |
Shank Dia. | 5/32 in |
Overall Length | 3 1/64 in |
Flute Length | 1 17/64 in |
Maximum Drilling Depth | 1 17/64 in |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Description
Jobber Drill Bit, Drill Bit Size 6.00 mm, Drill Bit Point Angle 142 Degrees , Decimal Equivalent 0.2362, Metric, Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Urrea Heavy Duty Torx Power Bit, , 1/4 Hexagon, T20 Drive, 6" Long (16620X)
- KIPP Adjustable Handle, Modern Design, Sz. 0, 10-32X25, Die Cast Zinc Black Satin, Comp: Steel (K0122.0A11X25)
- MILWAUKEE TOOL M12 RA Die Grinder, M12 XC5.0 Battery (2485-22, 48-11-2450)
- PROTO 1/2 in Drive, 14mm Hex Metric Socket, 6 Points (J5414MH)
- M.A. FORD 9/32" Carbide 142 Deg. Jobber Length Drill Bit (2XDSR2812A)
- M.A. FORD Drill Bit 5X, Wire Size, #21 (2XDCR5312A)
- M.A. FORD Countersink, 6 Flute, 1/4" Shank (79037503)
- M.A. FORD Twister Gp 5X Drill, #74 (20402250)
- M.A. FORD Twister Gp 5X Drill, #46 (20408100)
- M.A. FORD Straight Shank Drill Bit, Metric, 1.55mm (30006100)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC #37 (C70170)
- M.A. Ford Jobber Length Drill Bits