Shop All Router Bits
M.A. Ford
6 Mm Dia-Gr Router Endmi
Mfr # 23123620
Zoro # G1165636
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Overall Length 2.0079 in
- Shank Dia. 0.2362 in
- Number of Flutes 13 - LH; 11 - RH
- Application Non-Ferrous
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 23123620
- Zoro # G1165636
- UPC # 697604911056
- Country of Origin United States
- Category Router Bits
Dimensions
Overall Length | 2.0079 in |
Shank Dia. | 0.2362 in |
Flute Length (In.) | 0.748 in |
Details
Material - Machining | Carbide |
Number of Flutes | 13 - LH; 11 - RH |
Application | Non-Ferrous |
Decimal Equivalent | 0.2362 in |
Type of Cut | Down Cut |
Shank Type | Straight |
Construction | Solid |
End Grind | End Mill |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 1/2"x10"x12" SDS-Plus 4-Cutter Full Carbide Head Hammer Bit (DMAPL4190)
- MILWAUKEE TOOL 3/8" Thunderbolt Black Oxide Drill Bit (48-89-2730)
- COGHLANS CAMP AXE 13"" (9060)
- NANUK CASES Orange Protective Case, 14.3"L x 11.1"W x 4.7"D (910-1003)
- M.A. FORD 5/16 Dia-Gr Router Fisht (23131250F)
- M.A. FORD 1.5Mm Dia-Grind Router (23005910)
- M.A. FORD Diamond Grind Router Bur End, 3/64 (23104690B)
- M.A. FORD 1.2Mm Dia-Gr Router D (23104720D)
- M.A. FORD 2.4Mm Dia-Gr Router Dril (23109450D)
- M.A. FORD Diamond Grind Router Bur End, 1.6Mm (23106300B)
- FREUD O-Flute Down Spiral Bit, 1/2" dia. (74-214)
- M.A. Ford Router Bits