Shop All Routing End Mills
M.A. Ford
5Mm Router Fishtail End
Mfr # 239M0500FGX
Zoro # G1165082
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 0.197 in
- Number of Flutes 5 - LH; 6 - RH
- Application Non-Ferrous
- Overall Length 1.96 in
- Finish GemX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 239M0500FGX
- Zoro # G1165082
- UPC # 697604239778
- Country of Origin United States
- Category Routing End Mills
Dimensions
Diameter | 0.197 in |
Overall Length | 1.96 in |
Shank Dia. | 0.197 in |
Flute Length | 0.787 in |
Details
Number of Flutes | 5 - LH; 6 - RH |
Application | Non-Ferrous |
Finish | GemX |
Shank Type | Straight |
End Mill Material | Carbide |
End Style | Fishtail |
Cutting Type | Up Cut |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/16" to 1" Ball Joint Taper Reamer (DWRBJR7/16)
- GEDORE Splitting Chisel, Hand Guard (104 HS)
- DRILL AMERICA 1/4"-18 NPS 1-1/2" OD HSS Round Adjustable Pipe Die (DWTH112-14NPS)
- KO-KEN Socket 45mm 6 Point 62mm Thin walled 3/4 Sq. Drive (16401M-45)
- M.A. FORD End Mill, 7 Flute, 1/2" x 5/8" x 3 x .015R (18050002B)
- MELIN TOOL CO Carbide Corner Rounder R.125 1/8" D (BRMG-10125)
- MELIN TOOL CO Coarse-Rougher End Mill Sq 3/8"X3/4 (CCRP-1212)
- ONSRUD 1/2" One Flute Routing End Mill Plunge Point 3-1/2"L (63-740)
- ONSRUD 1/4" One Flute Routing End Mill Plunge Point 3"L (65-027)
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.045x0.135", Number of Flutes: 2 (AMG-.045)
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.014x0.042", Shank Dia.: 1/8" (CCMG-.014-ALTIN)
- M.A. Ford End Mills