Shop All Countersinks
M.A. Ford
5/8 90 Multi-Fl Cs Tin
Mfr # 79T062503
Zoro # G1166239
product price: $32.15
/ea
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.375 in
- Number of Flutes 6
- Material - Machining HSS
- Shank Type - Machining Straight
- Overall Length 2.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 79T062503
- Zoro # G1166239
- UPC # 697604791825
- Country of Origin United States
- Category Countersinks
Dimensions
Shank Dia. | 0.375 in |
Overall Length | 2.25 in |
Details
Number of Flutes | 6 |
Material - Machining | HSS |
Shank Type - Machining | Straight |
Primary Material Application | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Finish | TiN |
Decimal Equivalent | 0.625 in |
Included Angle | 90 Degrees |
Construction | Solid |
Non-Cutting Tip Dia Max | 0.18 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive, 1/4" Triple Square SAE Socket, 12 Points (J4708LT)
- DRILL AMERICA 5/16" HSS Heavy Duty Split Point Stub Drill Bit (D/AST5/16)
- MITUTOYO Dial Indicator, 0 in to 3 in, White (3426A-19)
- KRAFT TOOL Carbon Steel Plaster Trowel, 12"x5 (PL468)
- M.A. FORD 3/4X3-1/4 X6.030R Endmil (79B012503)
- M.A. FORD 3/8 90 Multi-Fl Cs Tin (79T037503)
- M.A. FORD Xt 3/8 X 1 X .010Cr (61T100003)
- M.A. FORD 3/8 90 Hss 3Fl Spi. C (92037503)
- M.A. FORD Xt 3/4 X 4-1/8 X 7 Blaze Endmill (78075001)
- M.A. FORD Endmill 3/8X1-5/8 .156Cr (79000003)
- MELIN TOOL CO Carbide Countersink, 90 deg., 1/8", Number of Flutes: 6 (C6-1/8-90)
- M.A. Ford Countersinks