Shop All Chucking Reamers
M.A. Ford
.5512 #Metric# 14.00Mm R
Mfr # 27255120
Zoro # G1303980
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 1.4961 in
- Shank Dia. 0.535 in
- Overall Length 4.0157 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 27255120
- Zoro # G1303980
- UPC # 697604020178
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 1.4961 in |
Shank Dia. | 0.535 in |
Overall Length | 4.0157 in |
Size | 14 mm |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Finish | Uncoated |
Number of Flutes | 6 |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Construction | Solid |
Specifications | DIN 1420 H7 |
Helix Angle | Straight |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/32"-3/4" Adjustable Tap Wrench (DWTTW6)
- ZORO SELECT Retaining Ring Applicator, E-Style, 2.3mm (A-723)
- J.W. WINCO J.W. Winco GN 506 Roll-In T-Slot Nuts, Steel, for Aluminum Profiles, with Guide Step, M8, 5/16" (506-8-M8)
- STEEL GRIP Snips Aviation 4Pc (DR65476)
- M.A. FORD .0595 No 53 Reamer (27205950)
- M.A. FORD .0177 #Metric# 0.45Mm Re (27201770)
- M.A. FORD .1240 Reamer (27212400)
- M.A. FORD .0157 #Metric# 0.40Mm Re (27201570)
- M.A. FORD .4998 Reamer 1/2 Dp1 (27249980)
- M.A. FORD .1063 #Metric# 2.70Mm Re (27210630)
- M.A. FORD .2510 Reamer 1/4 Os (27225100)
- M.A. Ford Reamers