Shop All High Performance Carbide End Mills
M.A. Ford
5/32 X 7/16 X 2 Endmill
Mfr # 27815610B
Zoro # G1324378
product price: $24.49
/ea
$24.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Carbide
- Number of Flutes 5
- End Mill Style Square
- Finish ALtima® Blaze
- End Mill Application High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 27815610B
- Zoro # G1324378
- UPC # 697604369956
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Shank Dia. | 0.1875 in |
Overall Length | 2 in |
Flute Length | 0.4375 in |
Details
Material | Carbide |
Number of Flutes | 5 |
End Mill Style | Square |
Finish | ALtima® Blaze |
End Mill Application | High Efficiency Milling; Slotting; Traditional Roughing; Finishing |
Cast Iron (K) Compatibility | Yes |
Steel (P) Compatibility | Yes |
Stainless (M) Compatibility | Yes |
Super Alloy (S) Compatibility | Yes |
Shank Type | Straight |
Helix Angle | 40 Degrees |
Decimal Equivalent | 0.1562 in |
Construction | Solid |
Center Cutting | Yes |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 7 Piece Torx? Comfort Grip T-Handle Torx? Key Set, 9857T (9857T)
- WHEELER-REX Cutter Wheel WR 4990/4991 (8038)
- GLOBAL INDUSTRIAL 3/8in Reversible Pistol Grip Drill W/Cushion Grip & Keyless Chuck, 2,000 RPM (G3810G)
- PROTO 3/4 in Drive Impact Socket 3/4 in Size 6 pt Deep Depth, Black Oxide (J07512L)
- M.A. FORD Hp Micro End Mill .50Mmx1.50Mm (3MVRM0050AH)
- M.A. FORD Tuffcut Xr 5 Flute End Mill, 1/4 (17825014A)
- M.A. FORD Tuffcut Xr 5 Flute End Mill Necked, 1/2 (17850042NA)
- M.A. FORD Xt Endmill Endmill 5/8X1.25X.03R (27862514B)
- M.A. FORD Tuffcut Al 2 Flute End Mill Finisher, 3/8 (13637500)
- M.A. FORD Xt Endmill Endmill 3/8X1X.060 (27837516B)
- OSG Carbide End Mill, 402, 16.0mm D, 32mm Cut L (402-6299)
- M.A. Ford High Performance Carbide End Mills