Shop All High Performance Carbide End Mills
M.A. Ford
5/16X 2-1/8 .030Cr Blaze Endmill
Mfr # 27831234B
Zoro # G1304452
product price: $85.99
/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Carbide
- Number of Flutes 5
- End Mill Style Corner Radius
- Finish ALtima® Blaze
- End Mill Application High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 27831234B
- Zoro # G1304452
- UPC # 697604970817
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Shank Dia. | 0.3125 in |
Corner Radius | 0.03 in |
Overall Length | 4 in |
Flute Length | 2.125 in |
Details
Material | Carbide |
Number of Flutes | 5 |
End Mill Style | Corner Radius |
Finish | ALtima® Blaze |
End Mill Application | High Efficiency Milling; Slotting; Traditional Roughing; Finishing |
Shank Type | Straight |
Helix Angle | 40 Degrees |
Cast Iron (K) Compatibility | Yes |
Stainless (M) Compatibility | Yes |
Steel (P) Compatibility | Yes |
Super Alloy (S) Compatibility | Yes |
Construction | Solid |
Center Cutting | Yes |
Decimal Equivalent | 0.3125 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Screw Machine Drill Bit, #35 Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14563)
- S & W MANUFACTURING Knrl Knob Tap Thru, SS, 3/8-24", 1.5" dia. (WTRTF-026)
- PROTO 1/2 in Drive Impact Socket 1/2 in Size 6 pt Deep Depth, Black Oxide (J7316HT)
- CLEVELAND 60PC CLE-MAX™ Jobber Length Drill Set Cleveland 2002G Bright HSS RHS/RHC #1-#60 (C00934)
- M.A. FORD 1/2 X 1-1/4 X 3 X.190Cr (27850029B)
- M.A. FORD 3/16 X 7/16 X 2 Endmill (27818710B)
- M.A. FORD Tuffcut Xr 5 Flute End Mill Necked, 1/2 (17850042NA)
- M.A. FORD Xt Endmill Endmill 3/8X1X.060 (27837516B)
- M.A. FORD 3/4 X1-1/2 X 4 .030R 9Fl (38075014AX)
- M.A. FORD Tuffcut Xr 5 Flute End Mill, 5/8 (17862505A)
- MICRO 100 Corner Radius End Mill, Carbide, 1-1/2" L (MEF-040-150-010)
- M.A. Ford High Performance Carbide End Mills