Shop All Routing End Mills
M.A. Ford
5/16 X 1.0Loc X 2.5Loa
Mfr # 23931200
Zoro # G1164671
$51.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 0.3125 in
- Number of Flutes 8 - LH; 10 - RH
- Application Non-Ferrous
- Overall Length 2.5 in
- Cutting Type Up Cut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 23931200
- Zoro # G1164671
- UPC # 697604240095
- Country of Origin United States
- Category Routing End Mills
Dimensions
Diameter | 0.3125 in |
Overall Length | 2.5 in |
Shank Dia. | 0.3125 in |
Flute Length | 1 in |
Details
Number of Flutes | 8 - LH; 10 - RH |
Application | Non-Ferrous |
Cutting Type | Up Cut |
Finish | Uncoated |
End Mill Material | Carbide |
End Style | Safe |
Shank Type | Straight |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER APPLIANCE Heat Gun Attachment, Concentrate, 20mm, 3/4 (35270)
- WALTER Screw Machine Drill Bit, 2.20 mm Size, 130 Degrees Point Angle, High Speed Steel, AlCrN Finish (A1149XPL-2.2)
- DANTONA Power Tool Battery, Skil 2587-05 Skil SB14A (TOOL-265)
- MILWAUKEE TOOL 10 in. Nail Puller (48-22-9031)
- M.A. FORD End Mill, 7 Flute, 1/2" x 5/8" x 3 x .015R (18050002B)
- MELIN TOOL CO Coarse-Rougher End Mill Sq 3/8"X3/4 (CCRP-1212)
- MELIN TOOL CO Hss Generl Purpse End Mill, Sq., 5mmx9/16" (DD-12M5)
- MELIN TOOL CO Carbide Micro End Mill, Ball, 0.100x3/4" (EMG-.100-LF7.5-B)
- MELIN TOOL CO Carbide Iso Thread Mill, 12.7mm x 30mm (TM-M18-2.5-H)
- MELIN TOOL CO Carbide Router, 1F, Square, 3/8" x 1-1/8", Overall Length: 3" (ARMG-1212)
- ONSRUD 1/4" One Flute Routing End Mill Plunge Point 3"L (63-727)
- M.A. Ford End Mills