Shop All Chucking Reamers
M.A. Ford
5/16 Reamer
Mfr # 27231250
Zoro # G1352798
product price: $71.95
/ea
$71.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 1.125 in
- Material Applications Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
- Size 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 27231250
- Zoro # G1352798
- UPC # 697604019059
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 1.125 in |
Size | 5/16 in |
Overall Length | 3.5 in |
Shank Dia. | 0.301 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Finish | Uncoated |
Number of Flutes | 6 |
Helix Angle | Straight |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Click-Type Torque Wrench, 3/8" (006660010)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.297 (111229700)
- RIDGID Knob (16038)
- ALLIED INTERNATIONAL Home Repair Tool Set, Bag 76 pcs. (49008)
- M.A. FORD .2790 Reamer (27227900)
- M.A. FORD .1874 Reamer 3/16 Us (27218740)
- M.A. FORD .3100 Reamer (27231000)
- M.A. FORD .0485 Reamer (27204850)
- M.A. FORD 19/32 Reamer (27259380)
- M.A. FORD .0195 Reamer (27201950)
- DRILLCO 5/32, S/S STR FLUTE CHUCK REAMER - 4300E (430E110)
- M.A. Ford Reamers