Shop All Router Bits
M.A. Ford
5/16 Dia-Gr Router Fisht
Mfr # 23131250F
Zoro # G1162650
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Overall Length 2.5 in
- Shank Dia. 0.3125 in
- Number of Flutes 15 - LH; 13 - RH
- Application Non-Ferrous
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 23131250F
- Zoro # G1162650
- UPC # 697604911629
- Country of Origin United States
- Category Router Bits
Dimensions
Overall Length | 2.5 in |
Shank Dia. | 0.3125 in |
Flute Length (In.) | 0.875 in |
Details
Material - Machining | Carbide |
Number of Flutes | 15 - LH; 13 - RH |
Application | Non-Ferrous |
Type of Cut | Down Cut |
End Grind | Fishtail |
Construction | Solid |
Decimal Equivalent | 0.3125 in |
Shank Type | Straight |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 115-inch x 0.1875-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (445282)
- JONARD TOOLS Stubby Speed Wrench, 4 in L., 7/16 in Head (ASWS-R716)
- UNIBOR 5/8 x 1.3/8 Carbide Cutter and Pilot, 3/4 Universal Shank (27120)
- CENTURY DRILL & TOOL Square Rafter Angle 7" (72896)
- M.A. FORD Diamond Grind Router Bur End, 1.6Mm (23106300B)
- M.A. FORD 1/4 Dia-Grind Router (23025010)
- M.A. FORD 2.4Mm Dia-Gr Router Dril (23109450D)
- M.A. FORD 1.5Mm Dia-Grind Router (23005910)
- M.A. FORD Diamond Grind Router Bur End, 3/64 (23104690B)
- WESTWARD Router Bit, Alloy Steel/Carbide, 1-1/4in. (20KY41)
- FREUD Rabbeting Bit, 1-3/8" dia. (32-110)
- M.A. Ford Routers & Accessories