Shop All Chucking Reamers
M.A. Ford
.5118 #Metric# 13.00Mm R
Mfr # 27251180
Zoro # G1309678
original price:
$162.39
7% off
new price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 1.4961 in
- Material Applications Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
- Shank Dia. 0.505 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 27251180
- Zoro # G1309678
- UPC # 697604020093
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 1.4961 in |
Shank Dia. | 0.505 in |
Overall Length | 4.0157 in |
Size | 13 mm |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Finish | Uncoated |
Number of Flutes | 6 |
Helix Angle | Straight |
Specifications | DIN 1420 H7 |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Spatter Resist C-Clamp, 6-1/16", 6600 lb. (406-P)
- TECHNIKS Coolant Pipe, HSK63 (92004)
- SUPERCUT 124-inch x 0.75-inch x 0.032 x 6 TPI Carbon Tool Steel Blade (446142)
- OSG Straight Flute Hand Tap , 3/8"-16 , Bottoming , 4 Flutes, UNC (1661000)
- M.A. FORD .0905 Reamer (27209050)
- M.A. FORD .2480 #Metric# 6.30Mm Re (27224800)
- M.A. FORD .0295 #Metric# 0.75Mm Re (27202950)
- M.A. FORD .3100 Reamer (27231000)
- M.A. FORD .0595 No 53 Reamer (27205950)
- M.A. FORD .1975 Reamer (27219750)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 3/32 (36230)
- M.A. Ford Reamers