Shop All Router Bits
M.A. Ford
5 Mm Dia-Gr Router Drill
Mfr # 23119680D
Zoro # G1166029
product price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Overall Length 2.0079 in
- Shank Dia. 0.1968 in
- Number of Flutes 13 - LH; 11 - RH
- Flute Length (In.) 0.6299 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 23119680D
- Zoro # G1166029
- UPC # 697604910998
- Country of Origin United States
- Category Router Bits
Dimensions
Overall Length | 2.0079 in |
Shank Dia. | 0.1968 in |
Flute Length (In.) | 0.6299 in |
Details
Material - Machining | Carbide |
Number of Flutes | 13 - LH; 11 - RH |
Application | Non-Ferrous |
Construction | Solid |
Type of Cut | Down Cut |
Shank Type | Straight |
Decimal Equivalent | 0.1968 in |
End Grind | Drill |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Protractor, 5-7/8" L, LCD, Stainless steel (2374-320)
- INSIZE Digital Scale Unit, Range 4"/100mm (7101-100A)
- AIRCAT / FLORIDA PNEUMATIC .75 Straight Composite Die Grinder with Spindle Lock (6285)
- KLEIN TOOLS Tape Measure, 30-Foot Magnetic Double-Hook (9230)
- M.A. FORD 2.4Mm Dia-Gr Router Dril (23109450D)
- M.A. FORD Diamond Grind Router Bur End, 1.6Mm (23106300B)
- M.A. FORD Diamond Grind Router Bur End, 3/64 (23104690B)
- M.A. FORD 1.5Mm Dia-Grind Router (23005910)
- M.A. FORD 5/16 Dia-Gr Router Fisht (23131250F)
- M.A. FORD 1/4 Dia-Grind Router (23025010)
- CMT PATTERN BIT (811.127.11B)
- M.A. Ford Routers & Accessories