Shop All Countersinks
M.A. Ford
4Mm Endmill 0.50Mm Rad
Mfr # 60012504
Zoro # G1356018
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.125 in
- Number of Flutes 1
- Material - Machining Carbide
- Shank Type - Machining Straight
- Overall Length 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 60012504
- Zoro # G1356018
- UPC # 697604600165
- Country of Origin United States
- Category Countersinks
Dimensions
Shank Dia. | 0.125 in |
Overall Length | 1.5 in |
Details
Number of Flutes | 1 |
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Primary Material Application | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Decimal Equivalent | 0.125 in |
Included Angle | 100 Degrees |
Finish | Uncoated |
Construction | Solid |
Non-Cutting Tip Dia Max | 0.015 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLEWS BLOWGUN PISTL GRIP 1/4""F (18-325)
- DEWALT 12" 80T Aluminium Cutting Saw Blade 1" Arbor (DW7666)
- PROTO 1/2 in Drive, 1-1/16" Triple Square SAE Socket, 6 Points (J5334)
- OSG Spiral Flute Tap, #6-32, Plug, 2 Flutes, UNC (1412401)
- M.A. FORD Countersink, 3/4 dia., 1/2" Shank, 90 (61075003)
- M.A. FORD 1 1/4 120 Hss 3Fl Spi. C (92125006)
- M.A. FORD 3/8 90 Multi-Fl Cs Tin (79T037503)
- M.A. FORD 5/8 90 Multi-Fl Cs Tin (79T062503)
- M.A. FORD 1 82 Multi-Fl Cs Tin (79T100002)
- M.A. FORD 3/8 X 1/2 X 2 Ball Xr Em (79075001)
- DRILL AMERICA 3/8"-90 HSS Single Flute Countersink (DEWSFC3/8-90)
- M.A. Ford Countersinks, Center Drills & Spotting Drills