Shop All Chucking Reamers
M.A. Ford
.4999 Reamer 1/2 Us
Mfr # 27249990
Zoro # G1356261
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 1.5 in
- Shank Dia. 0.47 in
- Number of Flutes 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 27249990
- Zoro # G1356261
- UPC # 697604036179
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 1.5 in |
Shank Dia. | 0.47 in |
Overall Length | 4 in |
Size | 1/2 US |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Number of Flutes | 6 |
Finish | Uncoated |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Helix Angle | Straight |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Alignment Pry Bar Set of 3 Pieces. (21003)
- STANLEY Safety Knife Safety Blade, 6 in L (FMHT10369)
- WILLIAMS 8", 12", 18" L 1-5/16", 2-1/8", 3-1/8" Cap. Cast Iron (13544)
- OTC 3/4 in Drive, 3-1/8" 6 pt SAE Socket, 6 Points (1934)
- M.A. FORD .1595 Reamer (27215950)
- M.A. FORD .2490 Reamer (27224900)
- M.A. FORD .1975 Reamer (27219750)
- M.A. FORD .0195 Reamer (27201950)
- M.A. FORD .1299 #Metric# 3.30Mm Re (27212990)
- M.A. FORD .0177 #Metric# 0.45Mm Re (27201770)
- DRILLCO 7/8, S/S STR FLUTE CHUCK REAMER - 4300E (430E156)
- M.A. Ford Chucking Reamers