Shop All Chucking Reamers
M.A. Ford
.4998 Reamer 1/2 Dp1
Mfr # 27249980
Zoro # G1352579
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 1.5 in
- Material Applications Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
- Overall Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 27249980
- Zoro # G1352579
- UPC # 697604036162
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 1.5 in |
Overall Length | 4 in |
Size | 1/2 DP1 |
Shank Dia. | 0.47 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Finish | Uncoated |
Number of Flutes | 6 |
Helix Angle | Straight |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW TacMat Heavy Duty Staple Gun (T50X-4H)
- STARRETT Band Saw Blade, 10 ft. 10" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99318-10-10)
- LYNDEX-NIKKEN Collet, 5C, 4mm (520-004)
- WESTWARD Silver/Deming Drill, 33/64, HSS, 118 Deg (4UM59)
- M.A. FORD 3/8 Reamer (27237500)
- M.A. FORD .1390 Reamer (27213900)
- M.A. FORD .1299 #Metric# 3.30Mm Re (27212990)
- M.A. FORD .0880 Reamer (27208800)
- M.A. FORD .2480 #Metric# 6.30Mm Re (27224800)
- M.A. FORD 19/32 Reamer (27259380)
- M.A. FORD .2790 Reamer (27227900)
- M.A. Ford Chucking Reamers