Shop All Chucking Reamers
M.A. Ford
.4990 Reamer
Mfr # 27249900
Zoro # G1359509
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 1.5 in
- Shank Dia. 0.47 in
- Number of Flutes 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 27249900
- Zoro # G1359509
- UPC # 697604036148
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 1.5 in |
Shank Dia. | 0.47 in |
Overall Length | 4 in |
Size | 0.499 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Number of Flutes | 6 |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Finish | Uncoated |
Helix Angle | Straight |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Countersink, 6 FL, 100 Deg, 5/8, Cobalt, TiN (55568-TiN)
- WESTWARD Cabinet Rasp File, Round, 14 In (10Z667)
- OLFA Utility Knife Utility, 6 in L (L-1)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Lngth Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC 9/32 (C70017)
- M.A. FORD .1975 Reamer (27219750)
- M.A. FORD .1063 #Metric# 2.70Mm Re (27210630)
- M.A. FORD .0935 No 42 Reamer (27209350)
- M.A. FORD .0157 #Metric# 0.40Mm Re (27201570)
- M.A. FORD .2165 Reamer (27221651)
- M.A. FORD .1800 No 15 Reamer (27218000)
- QUALTECH Chucking Reamer, Series DWRR, 15 mm Diameter, 212 Overall Length, Round Shank, Straight Flute, (DWRR1.5MM)
- M.A. Ford Reamers