Shop All Chucking Reamers
M.A. Ford
.4950 Reamer
Mfr # 27249500
Zoro # G1344556
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 1.5 in
- Shank Dia. 0.47 in
- Number of Flutes 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 27249500
- Zoro # G1344556
- UPC # 697604036100
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 1.5 in |
Shank Dia. | 0.47 in |
Overall Length | 4 in |
Size | 0.495 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Number of Flutes | 6 |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Finish | Uncoated |
Construction | Solid |
Helix Angle | Straight |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Miter Saw Stand Material Support and Stop (DW7232)
- HANSON 5/8" High Speed Steel Countersink (12412)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC Let-I (C97337)
- BOSCH Hammer Masonry Drill, 1.375in, Carbide (HC5081)
- M.A. FORD .0157 #Metric# 0.40Mm Re (27201570)
- M.A. FORD 33/64 Reamer (27251560)
- M.A. FORD .1560 Reamer (27215600)
- M.A. FORD .1260 #Metric# 3.20Mm Re (27212600)
- M.A. FORD .1910 No 11 Reamer (27219100)
- M.A. FORD .1575 Reamer (27215751)
- CLEVELAND Chucking Reamer w/Straight Shank (C25101)
- M.A. Ford Reamers