Shop All Chucking Reamers
M.A. Ford
.4930 Reamer
Mfr # 27249300
Zoro # G1345256
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 1.5 in
- Shank Dia. 0.47 in
- Overall Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 27249300
- Zoro # G1345256
- UPC # 697604036087
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 1.5 in |
Shank Dia. | 0.47 in |
Overall Length | 4 in |
Size | 0.493 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Number of Flutes | 6 |
Finish | Uncoated |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Helix Angle | Straight |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 13 ft. 7" L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99576-13-07)
- KESON Metric and SAE Tape Measure (PGPRO18M16V)
- CLC WORK GEAR Tool Pouch, Tool Holster, Tan, Leather, 1 Pockets (767)
- HOMAX Knife Drywall 6 In Hd Plastic (40-00006)
- M.A. FORD .1315 Reamer (27213150)
- M.A. FORD .1540 No 23 Reamer (27215400)
- M.A. FORD .1910 No 11 Reamer (27219100)
- M.A. FORD .4998 Reamer 1/2 Dp1 (27249980)
- M.A. FORD .1063 #Metric# 2.70Mm Re (27210630)
- M.A. FORD .0485 Reamer (27204850)
- DRILLCO 5/16, HELICAL FLUT CHUCK REAMER -4375E (437E120)
- M.A. Ford Chucking Reamers