Shop All Chucking Reamers
M.A. Ford
.4910 Reamer
Mfr # 27249100
Zoro # G1356709
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 1.5 in
- Finish Uncoated
- Material Applications Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 27249100
- Zoro # G1356709
- UPC # 697604036063
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 1.5 in |
Shank Dia. | 0.47 in |
Size | 0.491 in |
Overall Length | 4 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Finish | Uncoated |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Number of Flutes | 6 |
Helix Angle | Straight |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Inner Flange (224399-1)
- CMT Router Bit, 2 Flutes, 5/16 in. Cut Dia. (811.080.11)
- WESTWARD 1/2 in Drive, 7/16" Triple Square SAE Socket, 12 Points (53YU45)
- OEMTOOLS 2" Jumbo Combination Wrench (22112)
- M.A. FORD .1950 Reamer (27219500)
- M.A. FORD .0177 #Metric# 0.45Mm Re (27201770)
- M.A. FORD .0195 Reamer (27201950)
- M.A. FORD .5010 Reamer 1/2 Os (27250100)
- M.A. FORD 17/32 Reamer (27253120)
- M.A. FORD .3560 Reamer (27235600)
- M.A. FORD .2490 Reamer (27224900)
- M.A. Ford Chucking Reamers