Shop All Chucking Reamers
M.A. Ford
.4850 Reamer
Mfr # 27248500
Zoro # G1354548
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 1.5 in
- Shank Dia. 0.47 in
- Size 0.485 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 27248500
- Zoro # G1354548
- UPC # 697604036001
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 1.5 in |
Shank Dia. | 0.47 in |
Size | 0.485 in |
Overall Length | 4 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Number of Flutes | 6 |
Finish | Uncoated |
Helix Angle | Straight |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IAT-750-12)
- MILWAUKEE TOOL M18 1/2" Brushless Hammer Drill (Tool Only) (2902-20)
- TEKTON 48 mm Combination Wrench (WCB24048)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC #24 (C23410)
- M.A. FORD .0177 #Metric# 0.45Mm Re (27201770)
- M.A. FORD .1540 No 23 Reamer (27215400)
- M.A. FORD .0295 #Metric# 0.75Mm Re (27202950)
- M.A. FORD .1874 Reamer 3/16 Us (27218740)
- M.A. FORD .1299 #Metric# 3.30Mm Re (27212990)
- M.A. FORD .1975 Reamer (27219750)
- CLEVELAND Chucking Reamer w/Straight Shank (C30168)
- M.A. Ford Chucking Reamers