Shop All Chucking Reamers
M.A. Ford
.4770 Reamer
Mfr # 27247700
Zoro # G1334808
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 1.5 in
- Shank Dia. 0.47 in
- Number of Flutes 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 27247700
- Zoro # G1334808
- UPC # 697604035929
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 1.5 in |
Shank Dia. | 0.47 in |
Overall Length | 4 in |
Size | 0.477 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Number of Flutes | 6 |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Finish | Uncoated |
Helix Angle | Straight |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST Offset Seamer Tong, 3" (MWT-ST2)
- WESTWARD Inner Core Cable, 1/2 in x 75 ft (22XP56)
- DORIAN Triangle Turning Insert, Triangle, 3, TNMG, 1, Carbide (TNMG-321-UGN-DUC25UT)
- DRILL AMERICA 1-9/16" HSS 5MT Taper Shank Drill Bit (DWDTS1-9/16)
- M.A. FORD .0177 #Metric# 0.45Mm Re (27201770)
- M.A. FORD .0295 #Metric# 0.75Mm Re (27202950)
- M.A. FORD .2490 Reamer (27224900)
- M.A. FORD .1560 Reamer (27215600)
- M.A. FORD .5010 Reamer 1/2 Os (27250100)
- M.A. FORD .3100 Reamer (27231000)
- VERSADRIVE HMT Impact Reamer 1 in. (501040-0110)
- M.A. Ford Chucking Reamers