Shop All Chucking Reamers
M.A. Ford
.4724 #Metric# 12.00Mm R
Mfr # 27247240
Zoro # G1306528
original price:
$116.97
5% off
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 1.378 in
- Finish Uncoated
- Size 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 27247240
- Zoro # G1306528
- UPC # 697604020031
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 1.378 in |
Size | 12 mm |
Shank Dia. | 0.44 in |
Overall Length | 4.0157 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Finish | Uncoated |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Number of Flutes | 6 |
Helix Angle | Straight |
Construction | Solid |
Specifications | DIN 1420 H7 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 3/16-Inch Magnetic Tip Nut Driver 3-Inch Shaft (630-3/16M)
- KEO 5 piece set 82 deg Single Flute Carbide Countersink (55719)
- KRAFT TOOL Touch-Up Roller, Flat Face Joint, 1/2" (CC570)
- ROBERT LARSON CENTER FINDER 9X6"" (800-2875)
- M.A. FORD .0157 #Metric# 0.40Mm Re (27201570)
- M.A. FORD .4998 Reamer 1/2 Dp1 (27249980)
- M.A. FORD .2165 Reamer (27221651)
- M.A. FORD .0295 Reamer (27202951)
- M.A. FORD 33/64 Reamer (27251560)
- M.A. FORD .2510 Reamer 1/4 Os (27225100)
- UNIBOR 9/16in CAR REAMER (CR0916)
- M.A. Ford Reamers