Shop All Chucking Reamers
M.A. Ford
.4700 Reamer
Mfr # 27247000
Zoro # G1323976
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 1.375 in
- Number of Flutes 6
- Material Applications Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 27247000
- Zoro # G1323976
- UPC # 697604035851
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 1.375 in |
Size | 0.47 in |
Overall Length | 4 in |
Shank Dia. | 0.44 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Number of Flutes | 6 |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Finish | Uncoated |
Helix Angle | Straight |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Replacement Bit, Combo Tip #1, #2 (32776)
- GYROS Premium Industrial Grade Cobalt Drill Bit, Size # 53, 12PK (45-51053)
- MAKITA 18V LXT® Cut-Out Tool (XOC01Z)
- PALMGREN Spring Clamp 2in w/o Grip (64022)
- M.A. FORD .1800 No 15 Reamer (27218000)
- M.A. FORD .0880 Reamer (27208800)
- M.A. FORD .3560 Reamer (27235600)
- M.A. FORD .2480 #Metric# 6.30Mm Re (27224800)
- M.A. FORD .1874 Reamer 3/16 Us (27218740)
- M.A. FORD .2498 Reamer 1/4 Dp1 (27224980)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 3.10mm (36318)
- M.A. Ford Chucking Reamers