Shop All Chucking Reamers
M.A. Ford
.4690 Reamer
Mfr # 27246900
Zoro # G1326870
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 1.375 in
- Shank Dia. 0.44 in
- Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 27246900
- Zoro # G1326870
- UPC # 697604035844
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 1.375 in |
Shank Dia. | 0.44 in |
Overall Length | 4 in |
Size | 0.469 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Finish | Uncoated |
Number of Flutes | 6 |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Construction | Solid |
Helix Angle | Straight |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Impact Tool Set (CMMT14104)
- DRILL AMERICA 1-3/16" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDRSD1-3/16)
- CLEVELAND 2-Flute Carbide Square Double-End GP End Mill Cleveland CEM-DE-2 Bright 1/4"x1/4"x1/2"x2-1/2" (C60178)
- KO-KEN Bit PH3 70mm 1/4 Hex Drive (121P.70-3)
- M.A. FORD .0555 Reamer (27205550)
- M.A. FORD .0595 No 53 Reamer (27205950)
- M.A. FORD .0925 #Metric# 2.35Mm Re (27209250)
- M.A. FORD .1240 Reamer (27212400)
- M.A. FORD .2559 #Metric# 6.50Mm Re (27225590)
- M.A. FORD .4998 Reamer 1/2 Dp1 (27249980)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 5/16 (36814)
- M.A. Ford Reamers