Shop All Chucking Reamers
M.A. Ford
.4600 Reamer
Mfr # 27246000
Zoro # G1339050
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 1.375 in
- Shank Dia. 0.44 in
- Size 0.46 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 27246000
- Zoro # G1339050
- UPC # 697604035752
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 1.375 in |
Shank Dia. | 0.44 in |
Size | 0.46 in |
Overall Length | 4 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Finish | Uncoated |
Number of Flutes | 6 |
Helix Angle | Straight |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAL-VAN TOOLS MASTER DOWEL PIN PULLER SET (CV95400)
- DYNAMIC Tools 1/2" Drive SAE Hex Head, 3/4", Bit Impact Socket (D014624)
- MAYHEW Chisel, 1/2in. Tip, 12in. L, Cold (70205)
- FASTCAP Thin Replacement Blades for Kaizen Knives (10-Pack) (FC.KAIZENBLADETHIN)
- M.A. FORD .1975 Reamer (27219750)
- M.A. FORD .1390 Reamer (27213900)
- M.A. FORD .1575 Reamer (27215751)
- M.A. FORD .0260 No 71 Reamer (27202600)
- M.A. FORD .0595 No 53 Reamer (27205950)
- M.A. FORD .1850 #Metric# 4.70Mm Re (27218500)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 1/16 (36114)
- M.A. Ford Chucking Reamers