Shop All Chucking Reamers
M.A. Ford
.4550 Reamer
Mfr # 27245500
Zoro # G1342779
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 1.375 in
- Size 0.455 in
- Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 27245500
- Zoro # G1342779
- UPC # 697604035707
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 1.375 in |
Size | 0.455 in |
Shank Dia. | 0.44 in |
Overall Length | 4 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Finish | Uncoated |
Number of Flutes | 6 |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Construction | Solid |
Helix Angle | Straight |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive, 3.5mm Triple Square Metric Socket, 12 Points (53YR07)
- DRILL AMERICA 1-15/64" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDRSD1-15/64)
- MITUTOYO Absolute Digital Caliper, 0" to 8" (500-172-30)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 3/8" 12 pt SAE Socket, 12 Points (44912)
- M.A. FORD .0330 No 66 Reamer (27203300)
- M.A. FORD .1800 No 15 Reamer (27218000)
- M.A. FORD .1560 Reamer (27215600)
- M.A. FORD .0935 No 42 Reamer (27209350)
- M.A. FORD .0595 No 53 Reamer (27205950)
- M.A. FORD .1975 Reamer (27219750)
- DRILLCO 14MM S/S STR FLUTE CHUCK REAMER - 4350E (435E114)
- M.A. Ford Chucking Reamers