Shop All Chucking Reamers
M.A. Ford
.4540 Reamer
Mfr # 27245400
Zoro # G1329689
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 1.375 in
- Shank Dia. 0.44 in
- Overall Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 27245400
- Zoro # G1329689
- UPC # 697604035691
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 1.375 in |
Shank Dia. | 0.44 in |
Overall Length | 4 in |
Size | 0.454 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Number of Flutes | 6 |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Finish | Uncoated |
Construction | Solid |
Helix Angle | Straight |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX HSS Step Drill Bit Set 1/8-1-3/8 In, 4 pc (30929-VB30929)
- MAKITA 18V 3/4" Square (1) 3/4" Impact Wrench Tool (XWT07Z)
- DYNAMIC Tools 3-7/8" X 1" Drive, 6 Point Standard Length, Impact Socket (D025395)
- WILLIAMS Williams Service Wrench, 44mm (3544M)
- M.A. FORD .1874 Reamer 3/16 Us (27218740)
- M.A. FORD .1063 #Metric# 2.70Mm Re (27210630)
- M.A. FORD .1540 No 23 Reamer (27215400)
- M.A. FORD .1299 #Metric# 3.30Mm Re (27212990)
- M.A. FORD .0485 Reamer (27204850)
- M.A. FORD .5010 Reamer 1/2 Os (27250100)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 5/8 (36978)
- M.A. Ford Reamers