Shop All Chucking Reamers
M.A. Ford
.4460 Reamer
Mfr # 27244600
Zoro # G1314639
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 1.375 in
- Size 0.446 in
- Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 27244600
- Zoro # G1314639
- UPC # 697604035615
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 1.375 in |
Size | 0.446 in |
Overall Length | 4 in |
Shank Dia. | 0.44 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Finish | Uncoated |
Number of Flutes | 6 |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Construction | Solid |
Helix Angle | Straight |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID 100 ft Corded Drain Cleaning Machine, 115V AC (K-50-4)
- LENOX Band Saw Blade, 14 ft. 10" L (83999RPB144520)
- PROTO 10 3/16 in Straight Jaw Tongue and Groove Plier Serrated, Plastic Grip (J260SG)
- NOVA Dovetail Chisel (6008)
- M.A. FORD .4998 Reamer 1/2 Dp1 (27249980)
- M.A. FORD .1975 Reamer (27219750)
- M.A. FORD 33/64 Reamer (27251560)
- M.A. FORD .2055 No 5 Reamer (27220550)
- M.A. FORD .1390 Reamer (27213900)
- M.A. FORD .1299 #Metric# 3.30Mm Re (27212990)
- CLEVELAND Chucking Reamer w/Straight Shank (C25072)
- M.A. Ford Reamers