Shop All Chucking Reamers
M.A. Ford
.4390 Reamer
Mfr # 27243900
Zoro # G1323179
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 1.375 in
- Finish Uncoated
- Shank Dia. 0.41 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 27243900
- Zoro # G1323179
- UPC # 697604035547
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 1.375 in |
Shank Dia. | 0.41 in |
Size | 0.439 in |
Overall Length | 4 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Finish | Uncoated |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Number of Flutes | 6 |
Construction | Solid |
Helix Angle | Straight |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Cutter Wheel (75562)
- SCIENTIFIC CUTTING TOOLS Toolholder, Coolant-Thru, 0.25 ID, 0.75 OD (QHC75-1/4)
- MAYHEW Pin Punch Set, 5-Piece, Steel (62082)
- CRESCENT 3/8" Drive Hex Bit SAE Socket 7/32" (CHBS3N)
- M.A. FORD .4998 Reamer 1/2 Dp1 (27249980)
- M.A. FORD .0260 No 71 Reamer (27202600)
- M.A. FORD .2480 #Metric# 6.30Mm Re (27224800)
- M.A. FORD .2510 Reamer 1/4 Os (27225100)
- M.A. FORD .0157 #Metric# 0.40Mm Re (27201570)
- M.A. FORD .1560 Reamer (27215600)
- M.A. FORD .1715 Reamer (27217150)
- M.A. Ford Reamers