Shop All Chucking Reamers
M.A. Ford
.4360 Reamer
Mfr # 27243600
Zoro # G1316906
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 1.375 in
- Finish Uncoated
- Overall Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 27243600
- Zoro # G1316906
- UPC # 697604035493
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 1.375 in |
Overall Length | 4 in |
Size | 0.436 in |
Shank Dia. | 0.41 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Finish | Uncoated |
Number of Flutes | 6 |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Helix Angle | Straight |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA 1/4" Drive Ratchet Set SAE, Torx(R) 41 Pieces 3/16 in to 9/16 in , Chrome (05003535001)
- CHICAGO-LATROBE Screw Machine Drill Bit, #33 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48733)
- MILWAUKEE TOOL SHOCKWAVE 3-1/2" Impact Square Recess #3 Power Bits (25 Pk) (48-32-4196)
- MAGAFOR Chucking Reamer, 7.93mm, Carbide (88860007930)
- M.A. FORD .2498 Reamer 1/4 Dp1 (27224980)
- M.A. FORD .1850 #Metric# 4.70Mm Re (27218500)
- M.A. FORD .1950 Reamer (27219500)
- M.A. FORD .1874 Reamer 3/16 Us (27218740)
- M.A. FORD .2480 #Metric# 6.30Mm Re (27224800)
- M.A. FORD .1800 No 15 Reamer (27218000)
- DRILLCO 12MM S/S STR FLUTE CHUCK REAMER - 4350E (435E112)
- M.A. Ford Chucking Reamers