Shop All Chucking Reamers
M.A. Ford
.4340 Reamer
Mfr # 27243400
Zoro # G1312222
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 1.375 in
- Number of Flutes 6
- Material Applications Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 27243400
- Zoro # G1312222
- UPC # 697604035479
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 1.375 in |
Overall Length | 4 in |
Size | 0.434 in |
Shank Dia. | 0.41 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Number of Flutes | 6 |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Finish | Uncoated |
Construction | Solid |
Helix Angle | Straight |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD WESTWARD Tool Utility Cart, 4-Drawers, Gloss Red, Keyed, 30" W x 20" D x 38" H (2CZY5)
- RIDGID Wire, Lead White Motor (44885)
- BUCK KNIVES Trunk Black 7Cr Stainless Steel 6.88" Cleaver Pocket Knife (13090)
- OSG Spiral Point Tap, Plug, 2 (2885201)
- M.A. FORD 3/8 Reamer (27237500)
- M.A. FORD .0595 No 53 Reamer (27205950)
- M.A. FORD .1560 Reamer (27215600)
- M.A. FORD .0195 Reamer (27201950)
- M.A. FORD .0925 #Metric# 2.35Mm Re (27209250)
- M.A. FORD .2490 Reamer (27224900)
- DRILLCO 5/8, S/S HELICL FLUTE CHUCK REAMER -4375E (437E140)
- M.A. Ford Chucking Reamers