Shop All Chucking Reamers
M.A. Ford
.4331 #Metric# 11.00Mm R
Mfr # 27243310
Zoro # G1313196
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 1.378 in
- Overall Length 4.0157 in
- Number of Flutes 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 27243310
- Zoro # G1313196
- UPC # 697604019936
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 1.378 in |
Overall Length | 4.0157 in |
Size | 11 mm |
Shank Dia. | 0.41 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Number of Flutes | 6 |
Finish | Uncoated |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Helix Angle | Straight |
Construction | Solid |
Specifications | DIN 1420 H7 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND SAE Plain Hex Key, 5/64" Tip Size, 3 3/16 in Long, 39/64 in Short, 10 PK (15205)
- SUMITOMO Diamond Turning Insert, Diamond, 2, CCMT, 1, Cermet (CCMT21.51ESU-T1500A)
- LENOX Band Saw Blade, 9 ft. 5 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel (81920D2B92870)
- K-TOOL INTERNATIONAL 3/8" Drive, T40 Torx(R) Socket (KTI-22840)
- M.A. FORD .1595 Reamer (27215950)
- M.A. FORD .5010 Reamer 1/2 Os (27250100)
- M.A. FORD .1540 No 23 Reamer (27215400)
- M.A. FORD .4998 Reamer 1/2 Dp1 (27249980)
- M.A. FORD .0295 #Metric# 0.75Mm Re (27202950)
- M.A. FORD .2790 Reamer (27227900)
- WALTER Machine reamers F1352HUN-1.14 (F1352HUN-1.14)
- M.A. Ford Reamers