Shop All Chucking Reamers
M.A. Ford
.4230 Reamer
Mfr # 27242300
Zoro # G1306029
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 1.375 in
- Material Applications Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
- Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 27242300
- Zoro # G1306029
- UPC # 697604035363
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 1.375 in |
Overall Length | 4 in |
Shank Dia. | 0.41 in |
Size | 0.423 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Finish | Uncoated |
Number of Flutes | 6 |
Construction | Solid |
Helix Angle | Straight |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Digital Caliper, 0 to 40 In (552-314-10)
- WHEELER-REX Pipe Fitting Reamer, 4 in, Schedule 40 (16400)
- DRILL AMERICA .6255 HSS Straight Shank Chucking Reamer (DWRR.6255)
- WESTWARD Locking C-Clamp, 10", 3-1/8Cap, 2-1/4Throat (2FDC8)
- M.A. FORD .1874 Reamer 3/16 Us (27218740)
- M.A. FORD .0195 Reamer (27201950)
- M.A. FORD .0495 Reamer (27204950)
- M.A. FORD .2480 #Metric# 6.30Mm Re (27224800)
- M.A. FORD .0955 Reamer (27209550)
- M.A. FORD .4998 Reamer 1/2 Dp1 (27249980)
- UNIBOR 1in CAR REAMER (CR01)
- M.A. Ford Reamers