Shop All Chucking Reamers
M.A. Ford
.4220 Reamer
Mfr # 27242200
Zoro # G1307447
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 1.375 in
- Finish Uncoated
- Number of Flutes 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 27242200
- Zoro # G1307447
- UPC # 697604035356
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 1.375 in |
Overall Length | 4 in |
Size | 0.422 in |
Shank Dia. | 0.41 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Finish | Uncoated |
Number of Flutes | 6 |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Helix Angle | Straight |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 12-Point Blanck Offset Striking Wrench, 1-3/4"opening size. (2628SW)
- LENOX Band Saw Blade, 15 ft. L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel (82175D2B154570)
- VERMONT GAGE Pin Gage, Plus, 0.0200 In, Black (911102000)
- DRILL AMERICA 1/2"-24 HSS Plug Hand Tap (DWTST1/2-24P)
- M.A. FORD .1540 No 23 Reamer (27215400)
- M.A. FORD .0555 Reamer (27205550)
- M.A. FORD .0195 Reamer (27201950)
- M.A. FORD .2790 Reamer (27227900)
- M.A. FORD .0595 No 53 Reamer (27205950)
- M.A. FORD .2055 No 5 Reamer (27220550)
- VERSADRIVE HMT Impact Reamer 22mm (501030-0220)
- M.A. Ford Chucking Reamers