Shop All Chucking Reamers
M.A. Ford
.4090 Reamer
Mfr # 27240900
Zoro # G1356821
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 1.25 in
- Number of Flutes 6
- Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 27240900
- Zoro # G1356821
- UPC # 697604035233
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 1.25 in |
Shank Dia. | 0.38 in |
Size | 0.409 in |
Overall Length | 3.5 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Number of Flutes | 6 |
Finish | Uncoated |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Construction | Solid |
Helix Angle | Straight |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS 4 Illuminated Magnifier (554)
- VEGA Phillips 3 Full Body Insert Bit x 1" Ex (125P3FX)
- WESTWARD Wrench, Combination/Stubby, SAE, 5/8" (54PP18)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.028 (111102800)
- M.A. FORD .1390 Reamer (27213900)
- M.A. FORD .0485 Reamer (27204850)
- M.A. FORD .0495 Reamer (27204950)
- M.A. FORD .1575 Reamer (27215751)
- M.A. FORD .1249 Reamer 1/8 Us (27212490)
- M.A. FORD .1800 No 15 Reamer (27218000)
- DRILLCO 7/8, S/S STR FLUTE CHUCK REAMER - 4300E (430E156)
- M.A. Ford Reamers