Shop All Chucking Reamers
M.A. Ford
.4000 Reamer
Mfr # 27240000
Zoro # G1350926
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 1.25 in
- Overall Length 3.5 in
- Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 27240000
- Zoro # G1350926
- UPC # 697604035158
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 1.25 in |
Overall Length | 3.5 in |
Size | 0.4 in |
Shank Dia. | 0.38 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Finish | Uncoated |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Number of Flutes | 6 |
Helix Angle | Straight |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 9/16 in Size, Deep Socket, Black Phosphate (49-66-6223)
- LYNDEX-NIKKEN Collet, R8, 7mm (820-007)
- TENG TOOLS Pistol Grip Style Air Blow Gun w/3.94" Long Nozzle (ARB03)
- EAZYPOWER Spanner Insert Power Bit, No. 10, 2" (73274/B)
- M.A. FORD .1715 Reamer (27217150)
- M.A. FORD .0375 Reamer (27203750)
- M.A. FORD .1850 #Metric# 4.70Mm Re (27218500)
- M.A. FORD .2165 Reamer (27221651)
- M.A. FORD .4998 Reamer 1/2 Dp1 (27249980)
- M.A. FORD .0295 Reamer (27202951)
- UNIBOR 1in CAR REAMER (CR01)
- M.A. Ford Chucking Reamers