Shop All Routing End Mills
M.A. Ford
3Mm Router Fishtail End
Mfr # 239M0300F
Zoro # G1162492
$31.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 0.118 in
- Number of Flutes 5 - LH; 6 - RH
- Application Non-Ferrous
- Overall Length 1.496 in
- Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 239M0300F
- Zoro # G1162492
- UPC # 697604239471
- Country of Origin United States
- Category Routing End Mills
Dimensions
Diameter | 0.118 in |
Overall Length | 1.496 in |
Shank Dia. | 0.118 in |
Flute Length | 0.472 in |
Details
Number of Flutes | 5 - LH; 6 - RH |
Application | Non-Ferrous |
Finish | Uncoated |
Shank Type | Straight |
Cutting Type | Up Cut |
End Mill Material | Carbide |
End Style | Fishtail |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 5.70mm (45852)
- KEO NC Spotting Drill, 90 Deg, 1/2, HSS (32122)
- KLEIN TOOLS Haven's® Cable Grip 0.25-Inch Capacity (1604-10)
- COUNCIL TOOL Wood-Craft Pack Axe (WC20PA19C)
- M.A. FORD End Mill, 7 Flute, 1/2" x 5/8" x 3 x .015R (18050002B)
- MELIN TOOL CO Carbide Corner Rounder R.125 1/8" D (BRMG-10125)
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.046x0.138", Finish: AlTiN (CCMG-.046-ALTIN)
- MELIN TOOL CO Coarse-Rougher End Mill, Sq., 3/4x1-5/8", Overall Length: 3-7/8" (CRP-2424)
- MELIN TOOL CO End Mill, Wood Router, Square, 1/4" x 3/4, Number of Flutes: 2 (WRDMG-808)
- ONSRUD 1/2" One Flute Routing End Mill Plunge Point 3-1/2"L (63-740)
- ONSRUD 4 mm One Flute Routing End Mill Square 64-mmL (63-818)
- M.A. Ford End Mills