Shop All Chucking Reamers
M.A. Ford
.3990 Reamer
Mfr # 27239900
Zoro # G1358258
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 1.25 in
- Size 0.399 in
- Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 27239900
- Zoro # G1358258
- UPC # 697604035141
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 1.25 in |
Size | 0.399 in |
Overall Length | 3.5 in |
Shank Dia. | 0.38 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Finish | Uncoated |
Number of Flutes | 6 |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Helix Angle | Straight |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO Milling Insert, ACK300 Grade, Carbide (AXMT123508PEERH-ACK300)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1120T)
- ESTWING Estwing 268-E3-32BP 62961 32Oz. Ballpein Hammer Full Polish (268-E3-32BP)
- BESSEY 6" Bar Clamp, High Impact Plastic Resin Handle and 3 1/4 in Throat Depth (DUO16-8)
- M.A. FORD .0555 Reamer (27205550)
- M.A. FORD .0177 #Metric# 0.45Mm Re (27201770)
- M.A. FORD .1850 #Metric# 4.70Mm Re (27218500)
- M.A. FORD .0935 No 42 Reamer (27209350)
- M.A. FORD .0495 Reamer (27204950)
- M.A. FORD .1315 Reamer (27213150)
- CHAMPION CUTTING TOOL 5/16in-9/16in Brute XSR Step Reamers, 5 Steps: 5/16in, 3/8in (CHA XSR-5/16X9/16)
- M.A. Ford Reamers