Shop All Chucking Reamers
M.A. Ford
.3980 Reamer
Mfr # 27239800
Zoro # G1355598
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 1.25 in
- Material Applications Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
- Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 27239800
- Zoro # G1355598
- UPC # 697604035134
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 1.25 in |
Size | 0.398 in |
Shank Dia. | 0.38 in |
Overall Length | 3.5 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Finish | Uncoated |
Number of Flutes | 6 |
Construction | Solid |
Helix Angle | Straight |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN TOOL Ball Peen Hammers MARTIN TOOLS (101G)
- SK PROFESSIONAL TOOLS Extension 1/2" Dr, 15 in L, 1 Pieces, Chrome (40164)
- J.W. WINCO J.W. Winco GN 506 Roll-In T-Slot Nuts, Steel, for Aluminum Profiles, with Guide Step, M8, 5/16" (506-8-M8)
- SUPERCUT 72-inch x 0.25-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (401509)
- M.A. FORD .0177 #Metric# 0.45Mm Re (27201770)
- M.A. FORD .1850 #Metric# 4.70Mm Re (27218500)
- M.A. FORD .0925 #Metric# 2.35Mm Re (27209250)
- M.A. FORD .0555 Reamer (27205550)
- M.A. FORD .2055 No 5 Reamer (27220550)
- M.A. FORD .1560 Reamer (27215600)
- M.A. FORD .1874 Reamer 3/16 Us (27218740)
- M.A. Ford Reamers