Shop All Chucking Reamers
M.A. Ford
.3950 Reamer
Mfr # 27239500
Zoro # G1360330
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 1.25 in
- Number of Flutes 6
- Overall Length 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 27239500
- Zoro # G1360330
- UPC # 697604035110
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 1.25 in |
Overall Length | 3.5 in |
Shank Dia. | 0.38 in |
Size | 0.395 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Number of Flutes | 6 |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Finish | Uncoated |
Construction | Solid |
Helix Angle | Straight |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive Socket Set Metric, SAE 24 Pieces 3/16 in to 9/16 in, 5 mm to 14 mm , Chrome (J47324AS)
- DRILL AMERICA 23/32" Reduced Shank Cobalt Drill Bit 1/2" Shank, Point Type: Split Point (DWDCO23/32)
- WESTWARD Transfer Punch, 5/32 In Tip, 4-7/8 In L (22N791)
- ECLIPSE TOOLS Bit, Hex, 4mm, 1" L, 1/4" Hex (HX4X1)
- M.A. FORD .2790 Reamer (27227900)
- M.A. FORD .1850 #Metric# 4.70Mm Re (27218500)
- M.A. FORD .2498 Reamer 1/4 Dp1 (27224980)
- M.A. FORD .0157 #Metric# 0.40Mm Re (27201570)
- M.A. FORD .1540 No 23 Reamer (27215400)
- M.A. FORD .0495 Reamer (27204950)
- VERSADRIVE HMT MAX Heavy Duty Impact Reamer 30mm (501050-0300)
- M.A. Ford Chucking Reamers