Shop All Routing End Mills
M.A. Ford
3/8X3/8X1-1/2X4 Em End
Mfr # 23937520EGX
Zoro # G1165572
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 0.375 in
- Number of Flutes 10 - LH; 12 - RH
- Application Non-Ferrous
- Overall Length 4 in
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 23937520EGX
- Zoro # G1165572
- UPC # 697604239341
- Country of Origin United States
- Category Routing End Mills
Dimensions
Diameter | 0.375 in |
Overall Length | 4 in |
Shank Dia. | 0.375 in |
Flute Length | 1.5 in |
Details
Number of Flutes | 10 - LH; 12 - RH |
Application | Non-Ferrous |
End Mill Material | Carbide |
Shank Type | Straight |
End Style | End Mill |
Finish | GemX |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 16" Bull Point, Makita Large Shank (798029-5)
- CTA MANUFACTURING H.D. Chain Wrench 48" (CTA5053)
- REMCO Paddle Scraper with Holes, 40L, Green (67742)
- MAG-MATE Magnetic Pickup Hand Tool, 50 lb., 6 In. L (PG2050C)
- M.A. FORD End Mill, 7 Flute, 1/2" x 5/8" x 3 x .015R (18050002B)
- MELIN TOOL CO Carbide Micro End Mill Sq 0.100"X3/4 (EMG-.100-LF7.5)
- MELIN TOOL CO Corner Rounder End Mill R 1/4 1/4" D, Number of Flutes: 3 (R-2408)
- ONSRUD 1/4" One Flute Routing End Mill Plunge Point 2"L (61-061)
- MELIN TOOL CO Hss General Purpose End Mill, Sq., 5/16x1" (CC-1210-M)
- MELIN TOOL CO Cobalt General Purpose End Mill, Sq., 2x2" (CP-4064)
- ONSRUD 3/16" Two Flute Routing End Mill Square 3".L (52-558)
- M.A. Ford Routing End Mills